Teachers Record Book A4 80P PK5

Order Code: ZT3526086S

£61.99 Inc VAT (20%)


Description

Rhino A4 Teachers Record Book 80 Page Teachers Record Template Ruling (Pack 5) - VAR159-2-4

Specifications for Teachers Record Book A4 80P PK5
  • Product Type
    Record Books
  • Form
    Printed Teacher's Record
  • Size
    A4
  • Number of Sheets
    80
  • Paper Colour
    White
  • Grammage
    90
  • Binding
    Stapled
  • Environment Support
    100% recyclable
  • Cover Type
    Coated Board
  • Cover Colour
    Blue
  • Weight
    1.35kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome