Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Twin Wire Hdback A4 160p F8 PK5
By Rhino
Order Code:
ZT3525954S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/twin-wire-hdback-a4-160p-f8-pk5/p/ZT3525954S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Twinwire Hardback Notebook 160 Page Feint Ruled 8mm (Pack 5) - RTWA4B-2
Tags:
#BulkDiscount
Specifications
Specifications for Twin Wire Hdback A4 160p F8 PK5
Product Type
Notebooks
Size
A4
Rulings
Feint Ruled
Weight
2.7kg
Grammage
70
Cover Material
Hardback Cover
Number of Sheets
160
Binding
Loop Wire
Environment Support
100% recyclable
Cover Colour
Blue
Paper Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome