1902555 Premium Plus Internal Glazed Case Blue Felt 6 X A4

Order Code: ZT3382179S

£169.99 Inc VAT (20%)

Currently unavailable

Description

Secure - Blue felt pinboard surface, fits 6 x A4 sheets in one cabinet, 4mm security glass, lock & 2 keys supplied. The Nobo lockable, wall-mounted, glazed memo case is the practical yet stylish solution for creating eye-catching displays whilst keeping your notices in pristine condition and free from tampering.

Designed for indoor use, it features a contemporary aluminium frame, top quality blue felt lining and hinged glazed door. The Nobo display case comes assembled and ready to install, complete with instructions, invisible wall bracket and fixings.

Secure your important information will remain safe and intact thanks to the lockable door incorporating a top quality barrel lock. 2 identical keys are provided so you won’t be caught out if one goes missing. The strong, aluminium frame is powder coated for extra durability and corrosion resistance, whilst moulded nylon corners mean you won’t cut your fingers on any sharp edges. The 4mm toughened safety glass in the hinged door ensures optimum safety and security.

The stylish, aluminium frame adds a modern look to the blue felt lining making this notice board ideal for most environments from offices to public buildings or schools.

Once installed, it takes just seconds to pin up your notices and memos to create a tidy, eye-catching display.

See full description
Specifications for 1902555 Premium Plus Internal Glazed Case Blue Felt 6 X A4
  • Product Type
    Glazed Case
  • Finish
    Powder-coated
  • Frame Colour
    Aluminium
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome