Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Notice Boards
800 X 300 10mm Foamex Backboard
By Commander
Order Code:
ZT3151399S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notice-boards/800-x-300-10mm-foamex-backboard/p/ZT3151399S
Add to quotation
View all Notice Boards
Description
800 x 300 10mm Foamex backboard
Tags:
#BulkDiscount
Specifications
Specifications for 800 X 300 10mm Foamex Backboard
Product Type
Backboard
Size
800 x 300 x 10mm
Material
Foamex
Thickness
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome