0
1
2
3
4
5
6

A-Frame Info Board A1 DKT40303032

Order Code: ZT1542739S

£119.99 Inc VAT (20%)


Description

This easy-to-use Bi-Office Info Board has a smart anodised aluminium frame and anti-glare PVC panel, that offers robust protection for posters and signs. Simply unclip the four edges and slip out the PVC panel to quickly and easily insert your poster for display. The stable A-frame design folds flat, allowing easy storage overnight or when not in use.
Size: A1
Double sided for display in either direction
A-frame for easy standing
Folds flat for easy storage and transportation
Anti-glare PVC cover protects contents from dust and dirt
Anodised aluminium frame

See full description
Specifications for A-Frame Info Board A1 DKT40303032
  • MFR Part No.
    BQ76032
  • Weight
    7.84kg
  • Size
    A1
  • Frame Material
    Anodised Aluminium
  • Product Type
    Info Board
  • Finish
    Anodised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome