A1 Water Based Pavement Display Board with Snap Frame Silver - PPA100S

Order Code: ZT4177589S

£159.99 Inc VAT (20%)


Description

The Deflecto A1 Pavement Display Board creates signage that stands out to the public. Suitable for both indoor and outdoor use. Easily change the signage with the snap frame, no tools required. The curved base has wheels and incorporates a handle to make moving the stand simple and easy.
Signage to attract and increase footfall
Communicate key information and deals to customers
Integrated wheels allows the display board to be easily wheeled in at night
Heavy base plus the two springs gives the stand stability in strong winds
Sign Holders represent great value to business owners, who are looking for the most effective way to communicate and advertise to potential customers
Its heavy duty curved plastic base has a filler cap through which you add water to act as ballast
A1 silver snap frame provides double sided display of your pavement advertising
Posters (not supplied) can be changed easily by opening up the frame border

See full description
Specifications for A1 Water Based Pavement Display Board with Snap Frame Silver - PPA100S
  • Product Type
    Sign Holders
  • Dimensions (W x D x H)
    785x520x1130mm
  • Form
    Free Standing Sign
  • Colour
    Silver
  • Size
    A1
  • Document Size
    A1
  • Frame Type
    Silver
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome