Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Notice Boards
Aluminium Info Sign A5 L/Scape
By Durable
Order Code:
ZT4782211S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notice-boards/aluminium-info-sign-a5-l-scape/p/ZT4782211S
Add to quotation
View all Notice Boards
Description
Durable Aluminium Doorplate Info Sign A5 Landscape - 480523
Specifications
Specifications for Aluminium Info Sign A5 L/Scape
Size
A5
Colour
Silver
Weight
301.55g
Form
Wall Mounted Sign
Material
Aluminium/Acrylic
Product Type
Sign Holders
Orientation
Landscape
Recycled Product
80% Recycled Material
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome