Antimicrobial wall-mounted clear view panel, complete set, incl. 10 clear view panels A4. Supplied = flat pack. Frame colour = assorted colours. Material = PVC, sheet steel. Overall height = 500 mm. Overall width = 350 mm. Overall depth = 120 mm. Number of clear view panels = 10 pcs. Colour = light grey RAL 7035. Type of mounting = wall mounting. Product type = clear view panel wall holder sets. Antimicrobial PVC film destroys 99.99% of all microbes and viruses within 2 hours. Metal pivot pins for easy replacement of the panels. 4 side stops for optimum hold and 5 clip-on tabs for labelling the clear view panels. Best suited for environments and areas where bacteria are easily transmitted (medical/paramedical area, pharmaceutical industry, restaurants, etc.) With 10 anti-bacterial STERIFOLD pivot pin clear view panels in A4 format for mounting on walls or sales displays. Clear view panels made of PVC with antimicrobial film for easy replacement of documents, assorted colours, 2 each in red, blue, yellow, green, black. Products in the STERIFOLD line are used everywhere that there is a risk of spreading bacteria. Germs and bacteria can thrive on documents that are in circulation and their transmission can cause contagious diseases. Thanks to a unique technology, the silver ions applied to the surfaces of STERIFOLD vision panels prevent the spread of bacteria by simply killing the micro-organisms that are hazardous to health. Any number of panels can be set up in a row. Supplied with wall fastening material.