Classic Combination Board DryWipe and Felt with Aluminium Frame 1200X900 mm (White/Blue)

Order Code: ZT1059581S

£99.99 Inc VAT (20%)


Description

Classic format combination felt/painted steel noticeboard, boarded with a high quality anodised aluminium frame and an excellent felt surface to pin and display your notices. Through corner mounting fixtures included. Size 1200x900mm.

Specifications for Classic Combination Board DryWipe and Felt with Aluminium Frame 1200X900 mm (White/Blue)
  • Height
    930.0mm
  • MFR Part No.
    1902258
  • Depth
    32.0mm
  • Weight
    4.622kg
  • Colour
    Blue
  • Width
    1313.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome