Combination Board with Magnetic DryWipe Board and Black Foamboard (900x600mm)

Combination Board with Magnetic DryWipe Board and Black Foamboard (900x600mm)

Order Code: ZT1061245S

£149.99 Inc VAT (20%)


Description

Prestige format combination foam/painted steel noticeboard, boarded with a high quality anodised aluminium frame and self-healing foam surface for exceptional pin-holding power. Through corner mounting fixtures included. Size 1200x900mm.

Specifications for Combination Board with Magnetic DryWipe Board and Black Foamboard (900x600mm)
  • Height
    771.0mm
  • MFR Part No.
    QBPK9060
  • Width
    1034.0mm
  • Colour
    Black
  • Weight
    4.16kg
  • Depth
    35.0mm
  • Type
    Fixed Bulletin Board
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome