Combination Notice Boards


£17.99 Inc VAT (20%)

See 3 Product Variants
£17.99

Description

For displaying notices and communications. When pins are removed from the cork or felt the holes contract allowing the boards to last for years despite daily use. The drywipe white board side has an extra smooth bright white surface that improves erasability, reduces ghosting and provides a good contrast to anything written or drawn on it. 900 x 600mm. Supplied with concealed wall fixings.

Drywipe/Cork with Aluminium Trim
Part drywipe part cork housed in an anodised aluminium frame.

Magnetic Drywipe/Cork with Wood Trim*
Part magnetic drywipe part cork housed in a wooden frame.

Drywipe/Felt - Blue with Aluminium Trim
Part drywipe part blue felt housed in an anodised aluminium frame.

* Wood Trim

Feature Attributes

Height:
600 mm
Colour:
White
Width:
900 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome