Combo Cork/Mag 80X60 Ali

Order Code: ZT1187898P

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Maya Combo Board Magnetic/Cork

The versatility of a cork board combined with a magnetic dry wipe surface. This combination board is the ideal solution for smaller spaces, as it can be used as a notice board or a dry wipe board. The resilience on the cork makes it perfect to use with push pins to post notes and messages around the Office, and as it self-heals and leaves no pin holes, keeps the natural look after long use. The magnetic dry wipe surface can be used to write, erase and write again making it perfect to update information, and its magnetic abilities allows the use of any magnets to post notes without damaging them.

• 2 in 1 versatile solution - notice/dry erase
• Top quality natural cork for use with push pins
• Easy wipe-off lacquered steel surface
• Classic anodized aluminium frame
• Concealed wall fixings through plastic corners
• Wall fastening kit included




Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Combo Cork/Mag 80X60 Ali
  • Product Type
    Combo Board
  • Frame Colour
    Aluminium
  • Finish
    Lacquered
  • Material
    Cork
    Aluminium
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome