Earth Blue Felt Notice Board 22mm Oak Frame 2400x1200mm - FB8643239

Order Code: ZT4187774S

£199.99 Inc VAT (20%)


Description

The Earth Executive Felt Board is a professional and ecological board and is the perfect natural solution for posting messages and notes at home or at the office

Specifications for Earth Blue Felt Notice Board 22mm Oak Frame 2400x1200mm - FB8643239
  • Colour
    Blue
  • Material
    Felt
  • Frame Colour
    Oak
  • Product Type
    Pin Boards
  • Size
    2400x1200mm
  • Weight
    10.6kg
  • Board Surface
    Felt Board
  • Board Size
    2400x1200mm
  • Frame Type
    MDF Frame
  • Fixing Method
    Wall Mounted Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome