External Display Case 750x967mm Blue - AA01831

Order Code: ZT1544896S

£209.99 Inc VAT (20%)


Description

Display your important notices with this stylish and attractive Announce External Display Case with a rich blue felt surrounded by an aluminium frame and protected by a 3mm shatterproof PET cover. This deluxe weatherproof display case is independently certified against water and dust ingress and is fitted with two locks. Support stays included.
Dimensions: 750x967mm
Independently certified to IP55 requirements of BS EN60529 against water and dust ingress
Featuring top hinged doors including support stays
Suitable for wall mounting
Includes 2 keys

See full description
Specifications for External Display Case 750x967mm Blue - AA01831
  • MFR Part No.
    AA01831
  • Weight
    12.2kg
  • Colour
    Blue
  • IP Rating
    IP55
  • Mounting Type
    Wall Mounting
  • Product Type
    External Display Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome