External W/Display Blue 8 X A4 Top Hinge Weather Proof

Order Code: ZT1187976P

£279.99 Inc VAT (20%)


Description

Mastervision Outdoor Felt Display Case

The Bi-Office Weather Proof External Window Display is a top hinged aluminium outdoor display case that is constructed according to IP55 - EN60529 requirements. This is a modern design solution for displaying information that combines a steel back, 4mm toughened glass and innovative rubber seal to prevent dust and water ingress. It has a vertical opening. This display case will ensure your promotions stay dry and vibrant whatever the weather brings.

• Full-length rubber seal and steel back to prevent dust and water ingress
• Wall mounting system doesn't allow contact with wall preventing moisture
• Vertical opening
• Modern design solution for displaying information
• Lockable and supplied with 2 sets of keys
• Wall mounting system doesn't allow contact with wall preventing moisture
• Usable internal depth: 18mm

See full description
Specifications for External W/Display Blue 8 X A4 Top Hinge Weather Proof
  • Colour
    Blue
  • Product Type
    Outdoor Display Case
  • Internal Depth
    18mm
  • IP Rating
    IP55
  • Material
    Toughened Glass
    Steel
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome