Magiboards Fire Retardant Blue Felt Lockable Noticeboard Display Case Portrait 1200x1200

Order Code: ZT1258791P

£259.99 Inc VAT (20%)


Description

Magiboards Fire Retardant Blue Felt Lockable Noticeboard Display Case Portrait 1200x1200 Lockable FRB Notice Boards are fully flame retardant. This means that not only the fabric material, but the backboard itself is also flame retardant. The display cabinets are light and easy to use. Only the most secure materials are used: The see through doors are made of APET which is shatterproof and offers excellent visibility. This material is commonly used in bus shelters and riot shields. There are one and two door variants depending on the size and weight of the board. You can choose from a lockable see through door with a wood effect frame or an aluminium frame.

Noticeboards are used in many environments. The doors give added protection against spread of flames during a fire and are a prerequisite for noticeboards placed in public corridors and fire exits.. The lockable doors also make them tamperproof and they are widely used in schools and colleges.

See full description
Specifications for Magiboards Fire Retardant Blue Felt Lockable Noticeboard Display Case Portrait 1200x1200
  • MFR Part No.
    32131MA
  • Type
    Glazed Notice Boards
  • Colour
    Blue
  • Frame Type
    Aluminium Frame
  • Fixing Method
    Wall Mounted Board
  • Board Surface
    Felt Board
  • Designed For
    Internal Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome