MDF DryWipe Board Plain (Pack of 10) PFB10

Order Code: ZT1541246S

£33.99 Inc VAT (20%)


Description

This pack of 10 whiteboards gives you reliable Show-me quality with added benefits. Every A4, double-sided board has been manufactured from strong and rigid MDF for long-life and for use where there are no surfaces to lean on. Each board is plain on both sides for a variety of whiteboard classroom activities. Ideal for use with Show-me drywipe pens and erasers (not included).
Size: A4
Strong and rigid 3mm MDF
Double sided: plain on both sides
Glossy drywipe surface
Pack of 10

See full description
Specifications for MDF DryWipe Board Plain (Pack of 10) PFB10
  • MFR Part No.
    EG60216
  • Material
    MDF
  • Pack Quantity
    10
  • Weight
    1.732kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome