Mobile Felt Board 1500x1200mm Blue EA8327075

Order Code: ZT1542538S

£359.99 Inc VAT (20%)


Description

Use this Bi-Office Felt Board for planning, displaying, posting notices, information and more. The handy design is mobile on four wheel castors for use in training, conferences, meetings, classrooms and more. The board features a robust aluminium frame with smooth blue felt surface. The board measures 1500 x 1200mm.
Size: 1500x1200mm
4 swivel castors for easy mobility
Great for training, conferences, meetings, classrooms and more
Robust aluminium frame

See full description
Specifications for Mobile Felt Board 1500x1200mm Blue EA8327075
  • MFR Part No.
    BQ50938
  • Weight
    10kg
  • Size
    1500x1200mm
  • Colour
    Blue
  • Product Type
    Felt Board
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome