0
1
2
3
4
5
6

New Generation Magnetic Board 1200x900mm MA0507830

Order Code: ZT1542282S

£129.99 Inc VAT (20%)


Description

Ideal for use in classrooms and meetings, this Bi-Office New Generation Drywipe Board features a unique sliding pen tray for ultimate convenience in use. The high quality, lacquered steel Magnetic surface is surrounded by a smart aluminium frame. Supplied with wall fixings this whiteboard measures W1200 x H900mm.
Size: 1200x900mm
High quality lacquered steel surface
Aluminium frame
Ideal for classrooms and meeting rooms
Supplied with wall fixings
Bi-Office New Generation Magnetic Board 1200x900mm + Free Magnetic 600x450mm board with copper frame (RRP 39.99 GBP)
Email info@uk.bisilque.com with header title: VOWQT12024

See full description
Specifications for New Generation Magnetic Board 1200x900mm MA0507830
  • MFR Part No.
    BQ11803
  • Weight
    9.3kg
  • Frame Material
    Aluminium
  • Finish
    Lacquered
  • Colour
    White
  • Product Type
    Magnetic Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome