Nobo Mobile Combination Grey Felt/Magnetic Whiteboard Aluminium Frame 900x1200mm 1901043
Hover to enlarge the image

Nobo Mobile Combination Grey Felt/Magnetic Whiteboard Aluminium Frame 900x1200mm 1901043

Order Code:
MPN:

Product Description

Nobo Mobile Combination Grey Felt/Magnetic Whiteboard Aluminium Frame 900x1200mm 1901043 Combination format felt/painted steel mobile board with an excellent felt surface to be used with pins and hook dots, and magnetic steel surface for dry wipe pens. Fitted with a spacious pen tray sitting below the board and castors for easy movement. Size: 1200x900mm.

Specifications
Type
Combination Boards
Colour
Grey/White
MFR Part No.
25624AC
Frame Material
Steel Frame
Weight
20.68kg
Fixing Method
Mobile Board
Board Type
Magnetic Board
Size
1200 x 900mm
Dimensions (W x D x H)
1400x147x1050mm


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome