Pinboard With Aluminium Frame, Fabric Covering, Grey, WxH 900 X 600mm

Order Code: ZT2698608S

£143.99 Inc VAT (20%)


Description

Pinboard with aluminium frame, fabric covering, grey, WxH 900 x 600 mm. Supplied = assembled. Product type = fabric pinboards. Finish = fabric cover. Width = 900 mm. Height = 600 mm. Depth = 39 mm. Weight = 3 kg. Colour of writing board = grey. Frame colour = aluminium silver. Frame material = anodised aluminium. Hardwearing and decorative fabric surface optionally available in two colours or with a natural cork and cork linoleum surface. Bright chrome plated corners and high quality surfaces give these boards a decorative appearance. Quick, easy wall mounting, in portrait or landscape format, using the supplied mounting material. Aluminium frame, 30 mm thick, silver anodised. Extremely durable, flame retardant fabric made of 100% worsted yarn.

See full description
Specifications for Pinboard With Aluminium Frame, Fabric Covering, Grey, WxH 900 X 600mm
  • Frame Material
    Anodised Aluminium
  • Product Type
    Fabric Pinboards
  • Supplied
    Assembled
  • Width
    900mm
  • Height
    600mm
  • Depth
    39mm
  • Weight
    3kg
  • Colour of Writing Board
    Grey
  • Finish
    Fabric Cover
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome