Softouch Surface Noticeboard 900x600mm Black FB0736169

Order Code: ZT1542051S

£33.99 Inc VAT (20%)


Description

This Bi-Office Softouch Surface Noticeboard offers a sleek and stylish way to pin up information. Instead of felt or cork, it uses a special soft-touch material for a bold black background that makes notices really stand out, while the sturdy MDF frame helps to protect the soft surface. This noticeboard comes with round push pins and a wall fixing kit for easy installation. This noticeboard measures 900x600mm.
Dimensions: 900x600mm
Soft touch felt
Wall fastening kit included
Stylish matte black frame
Round push pins included
Colour: Black

See full description
Specifications for Softouch Surface Noticeboard 900x600mm Black FB0736169
  • MFR Part No.
    BQ04361
  • Weight
    5.6kg
  • Frame Material
    MDF
  • Colour
    Black
  • Product Type
    Noticeboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome