Quantity | Price | Discount |
---|---|---|
1 - 4 | £49.99 | 0% |
5 - 9 | £47.49 | 5% |
10 + | £44.99 | 10% |
T cards, pack of 500, assorted colours, HxW 85 x 60 mm. Supplied = assembled. Width = 60 mm. Height = 85 mm. Colour = assorted colours. Material = cardboard. Product type = accessories for T-card planners. Made of cardboard, 170 g/m². Colour assortment. Height 85 mm. Width at top 60 mm, bottom 48.5 mm. Pack of 500.