Top Hing W/Display Blue 6 X A4 Landscape W/Display (706X653)

Order Code: ZT1187940P

£139.99 Inc VAT (20%)


Description

Enclore Indoor Top Hinged Display Case

This Bi-Office Display case is an aluminium indoor lockable notice board with a felt surface, ideal to display important messages in corridors, schools or common areas. This display case conveniently locks to protect your messages and info from hampering or manipulation. Its smooth blue felt surface allows the use of push pins or hook and loop strips. It is a strong, secure and lightweight solution.

• Strong, secure and lightweight solution
• Vertical opening, ideal for corridors
• Strong acrylic door gives excellent visibility to displayed material
• Quality and versatility at an affordable price
• Lockable and supplied with 2 keys
• Usable internal depth: 18mm

See full description
Specifications for Top Hing W/Display Blue 6 X A4 Landscape W/Display (706X653)
  • Colour
    Blue
  • Product Type
    Display Case
  • Usable Internal Depth
    18mm
  • Material
    Aluminium
    Felt
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome