Wind Pro Forecourt Sign 30 x 40" Black - WPF-1/34BLK

Order Code: ZT4188196S

£599.99 Inc VAT (20%)


Description

The Wind Pro snap frame forecourt sign has thick PVC covers and a large snap frame extrusion for strong poster hold. Safety corners are built into the frame and 4 large springs provide movement of the main panel. The sign has a large waterfill base for stability and in-built wheels for easy movement. Waterproof for outdoor use. Display size is 20 x 30 inches.

Specifications for Wind Pro Forecourt Sign 30 x 40" Black - WPF-1/34BLK
  • Product Type
    Sign Holders
  • Form
    Free Standing Sign
  • Size
    30x40in
  • Colour
    Black
  • Orientation
    Portrait
  • Document Size
    30x40in