Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Subject Dividers
Numerical Dividers
100166 Index A4 A-Z Multic
By Esselte
Order Code:
ZT1058513S
£25.99
each
Inc VAT (20%)
£259.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it by
Tue, 26th Nov
In Stock
GBP
259.90
https://www.zoro.co.uk/shop/office-supplies-and-packaging/numerical-dividers/100166-index-a4-a-z-multic/p/ZT1058513S
Add to quotation
View all Numerical Dividers
Description
Esselte Mylar A-Z Part Dividers A4 - Multi-Coloured
Specifications
Specifications for 100166 Index A4 A-Z Multic
Height
297mm
Width
225mm
Depth
4mm
Weight
225g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome