0
1
2

12 Part Removable Tab Reinforced Punched Index Dividers, A4, Grey

Order Code: ZT2659680S

£59.99 Inc VAT (20%)


Description

Durable polypropylene file dividers with 12 removable tabs for separating your documents numerically. The German designed index dividers use universal punching for maximum compatibility

The dividers are made from strong polypropylene to extend their lifecycle, they are built to be used time and time again.

Dimensions: 230 mm x 297 mm

See full description
Specifications for 12 Part Removable Tab Reinforced Punched Index Dividers, A4, Grey
  • Colour
    Grey
  • Size
    A4
  • Product Type
    Punched Index Dividers
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome