1180001 Bankers Box System Transfer File 80MM (Pack-10)

Order Code: ZT1053045X

£24.99each Inc VAT (20%)
£249.90 minimum order value
QuantityPriceDiscount
1 - 9£24.990%
10 - 19£23.994%
20 +£22.998%

Minimum order quantity: 10.
Currently unavailable

Description

These Bankers Box transfer files feature Fastfold TM construction for quick and easy assembly. Made from 100% recycled corrugated board with a mottled grey finish and for use with Bankers Box two-piece boxes. Large write on panel on two sides lets you identify contents at a glance with plenty of space for re-use.

Specifications for 1180001 Bankers Box System Transfer File 80MM (Pack-10)
  • Width
    80mm
  • MFR Part No.
    1180001
  • Pack Quantity
    10
  • Type
    Transfer Case
  • Depth
    255mm
  • Material
    Cardboard
  • Colour
    Grey
  • Height
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome