Arnos Hang A Plan General Binder A1 Silver

Order Code: ZT1255541P

£39.99 Inc VAT (20%)


Description

Arnos Hang A Plan General Binder A1 Silver Arnos Hang-A-Plan filing systems allow large amounts of plans to be well organised and easily accessed using only a minimal amount of storage space. Hang-A-Plan can save up to 80% on floor space and cuts filing times by over 75%.

Hang-A-Plan binders are the heart of the filing system. The binders have a strong super-continuous aluminium clamp which holds the plans securely and firmly together for storage on a Trolley or Wall Rack. Hang-A-Plan binders feature a 3-piece clamp design for a strong and even grip and a centred handle for better load balance and carry comfort.

The economical GENERAL binder has a strong 3-part anodised aluminium clamp with wing nuts, a comfortable centred carry handle and self-adhesive index labels.

See full description
Specifications for Arnos Hang A Plan General Binder A1 Silver
  • Type
    Hanging Plan Files
  • Colour
    Silver
  • MFR Part No.
    71814PL
  • Weight
    7kg
  • Capacity
    150 Sheets
  • Material
    Aluminium
  • Paper Size
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome