Bankers Box Earth Series Storage Box Pack of 10

Order Code: ZT1053007X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Unique design with tear-off attached lid. Lid remains attached until ready to use, so cannot be lost or misplaced. Double wall construction to end panels and base for additional strength. Size (W x H x D) 305 x 254 x 381mm. Pack of 10. Brown.

Specifications for Bankers Box Earth Series Storage Box Pack of 10
  • Colour
    Brown
  • Type
    Storage Box
  • Width
    381mm
  • Material
    Corrugated Card
  • Pack Quantity
    10
  • MFR Part No.
    BB67063
  • Depth
    305mm
  • Height
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome