0
1
2
3
4

Basics Heavy Duty Storage Box Standard (Pack of 10) - BB72105

Order Code: ZT1543351S

£51.99 Inc VAT (20%)


Description

This Bankers Box storage box features time saving Fastfold assembly, with a double layer of board on the end panels and base for additional strength. With capacity for A4/A4+ or Foolscap/Legal size transfer files, lever arch files or even suspension files, it is ideal for long term and archive storage. This pack contains 10 blue and white storage boxes measuring W333 x D380 x H285 mm (internal).
Fastfold automatic assembly
Extra strength - double wall construction to end panels and base
Stackable up to 5 high
Large label areas to easily identify the contents
Made from 100% recycled board
Internal dimensions: W333 x D380 x H285 mm
Pack of 10 boxes

See full description
Specifications for Basics Heavy Duty Storage Box Standard (Pack of 10) - BB72105
  • Weight
    6.8kg
  • Pack Quantity
    10
  • MFR Part No.
    BB72105

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome