0
1
2
3

Basics Storage Box Heavy Duty Large (Pack of 10) 4461601

Order Code: ZT1543354S

£64.99 Inc VAT (20%)
£75.9914% off


Description

This Bankers Box storage box features time saving Fastfold assembly, with a double layer of board on the end panels and base for additional strength. With capacity for A4/A4+ or Foolscap/Legal size transfer files, lever arch files or even suspension files, it is ideal for long term and archive storage. This pack contains 10 blue and white storage boxes measuring W377 x D427 x H284mm (internal).
Fastfold automatic assembly
Extra strength - double wall construction to end panels and base
Stackable up to 5 high
Large label areas to easily identify the contents
Made from 100% recycled board
Internal dimensions: W377 x D427 x H284mm
Pack of 10 boxes

See full description
Specifications for Basics Storage Box Heavy Duty Large (Pack of 10) 4461601
  • Pack Quantity
    10
  • Weight
    7.8kg
  • MFR Part No.
    BB72104

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome