Business Storage Box Pack of 10 KF21660

Order Code: ZT1053023X

£179.99 Inc VAT (20%)


Description

The Q-Connect Storage Box is a durable, rigid, and low-cost modular storage solution designed to keep your documents and materials organised. Featuring a lift-off lid and cut-out handles for easy transport, it is made from heavyweight, double-walled corrugated construction for added strength. The box can comfortably hold three Q-Connect business magazine files or three Q-Connect business transfer cases, with internal dimensions of (HxWxD) 250 x 327 x 387mm. Made from 100% recycled materials, this environmentally friendly storage box offers a practical and sustainable solution for managing your office supplies while keeping them secure and easily accessible.

Features and Benefits
• Constructed from robust double-walled corrugated material for strength and durability
• Designed with a lift-off lid and cut-out handles, providing convenience in storage and transportation
• Internal dimensions of W327 x D387 x H250mm, making it suitable for a variety of office materials
• 100% recycled, providing an environmentally conscious storage option

See full description
Specifications for Business Storage Box Pack of 10 KF21660
  • Width
    327mm
  • Depth
    387mm
  • Pack Quantity
    10
  • Type
    Storage Box
  • MFR Part No.
    KF21660
  • Material
    Cardboard
  • Height
    250mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome