Click & Store A4 Storage Box, Click & Store, Medium, White

Order Code: ZT1060161S

£16.99 Inc VAT (20%)


Description

Universal medium storage and transportation box for A4 documents. Made of strong cardboard with a laminated surface and metal corner elements for robust protection. Sturdy metal handles make for easy transportation and a label holder simplifies indexing. Collapsible for space-saving storage when not in use. This contemporary design looks great in any office.

See full description
Specifications for Click & Store A4 Storage Box, Click & Store, Medium, White
  • Depth
    370.0mm
  • Height
    200.0mm
  • MFR Part No.
    60440001
  • Width
    281.0mm
  • Colour
    White
  • Weight
    0.9kg
  • Material
    Hardboard
  • Internal Width
    265mm
  • Internal Depth
    335mm
  • Internal Height
    188mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome