0
1
2
3
4

Decor Storage Box Blue (Pack of 5) 4483701

Order Code: ZT1544126S

£30.99 Inc VAT (20%)


Description

Bankers Box Decor Storage Box has been created with the modern workspace in mind, attractive and practical design to compliment your working area. Strong construction with 2 layers of strong cardboard to the handle ends and base. Ideal for storing A4 or foolscap lever arch files and Decor transfer files. Supplied with a lift off lid. Can be stacked up to 5 boxes high. This pack contains 5 Urban Slate Blue storage boxes.
Modern design storage box with lift off lid, compliments the working area
Strong construction with 2 layers of cardboard on handle ends and base
For storing A4 or foolscap lever arch files and transfer files
Can be stacked up to 5 boxes high
Internal dimensions: W325 x D370 x H287mm
Colour: Urban Slate Blue
Pack of 5

See full description
Specifications for Decor Storage Box Blue (Pack of 5) 4483701
  • Weight
    2.424kg
  • Pack Quantity
    5
  • MFR Part No.
    BB76836
  • Material
    Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome