0
1

Earth Series Transfer File Pack of 20

Order Code: ZT1053009X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£19.194%


Description

Suitable for storage of A4 papers and files. Lid with locking tab. Compatible with the
R-Kive Basics storage boxes. 100% recycled, 100% recyclable.
Dimensions (W x H x D): 100 x 319 x 254mm.

Specifications for Earth Series Transfer File Pack of 20
  • Type
    Transfer Case
  • Pack Quantity
    20
  • Depth
    254mm
  • Material
    Cardboard
  • Height
    319mm
  • Colour
    Brown
  • Width
    100mm
  • MFR Part No.
    4470201
  • Paper Size
    A4