Exacompta Big Box Plus, ECOBlack, Black, Pack of 1

Order Code: ZT1467450S

£55.99 Inc VAT (20%)


Description

Exacompta BIG-BOX PLUS Desktop drawer set. With 5 smooth action drawers each with a depth of 43mm for A4+ sized documents. Each drawer has a stop function to stop the drawer from pulling straight out the unit. The dimensions of this drawer set is 347x278x271mm. With a single piece outer made from high quality Blue Angel certified recycled plastic which increases the durability and stability of the unit making it almost indestructible. This desktop drawer set can hold numerous documents or magazines. The open drawer also enables you to file paper without opening the drawer. This versatile organiser is suitable for any room, whether in an office, bedroom, workshop or classroom, this drawer set is an ideal solution for managing paperwork and keeping filing organised. 25 year warranty.

See full description
Specifications for Exacompta Big Box Plus, ECOBlack, Black, Pack of 1
  • Height
    381mm
  • Weight
    3.29kg
  • Depth
    381mm
  • Width
    297mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome