Exacompta Big Box Plus Iderama (Opaque), Black/Harlequin, Pack of 1

Order Code: ZT1465923S

£56.99 Inc VAT (20%)


Description

With 5 smooth action drawers each with a depth of 43mm for A4+ sized documents. Each drawer has a stop function to stop the drawer from pulling straight out the unit. The dimensions of this drawer set is 347x278x271mm. With a single piece outer made from high quality plastic which increases the durability and stability of the unit making it almost indestructible. This desktop drawer set can hold numerous documents or magazines. The open drawer also enables you to file paper without opening the drawer. This versicle organiser is suitable for any room, whether in an office, bedroom, workshop or classroom, this drawer set is an ideal solution for managing paperwork and keeping filing organised. Blue Angel certified. 25 year warranty.

See full description
Specifications for Exacompta Big Box Plus Iderama (Opaque), Black/Harlequin, Pack of 1
  • Depth
    278mm
  • Width
    347mm
  • Height
    271mm
  • Colour
    Black/Harlequin
  • Number of Drawers
    5
  • Product Type
    Drawer Set
  • Size
    347x278x271mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome