Fellowes Flip Top Storage Box Board Grey (Pack 10) 1181501

Order Code: ZT2120965S

£119.99 Inc VAT (20%)


Description

Fellowes Bankers Box Flip Top Storage Box Board Grey (Pack 10) 1181501 Bankers BoxÆ by Fellowes Flip Top Maxi is a large storage box with FastFoldÆ automatic assembly for quick and easy construction. This extra strength storage box, is up to 50% stronger than standard storage boxes and comes with double wall thickness to end panels and base. It has a hinged lid and locking tab fastening for additional security and is compatible with your lever arch files and transfer files. It is made from FSCÆ certified 100% recycled board and is 100% recyclable. The System range offers a simple and effective total document management system. Whether it is for use in the office or your home office the System range provides an integrated storage solution for all your business filing and storage needs. This modular system consists of space optimising products for all stages of the document lifecycle, from establishing a filing system to long-term document archiving and storage.

See full description
Specifications for Fellowes Flip Top Storage Box Board Grey (Pack 10) 1181501
  • Product Type
    Storage Boxes
  • Form
    Storage Box
  • Colour
    Grey
  • Material
    Recycled Board
  • Dimensions (W x D x H)
    390x560x310mm
  • Weight
    980g
  • Environment Support
    FSC Certified
  • Lid Type
    Hinged Lid
  • Stackable
    Stacks 5 High
  • Storage For
    A4/Foolscap Files
  • Internal Dimensions
    378x545x293mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome