Filestore Lever Arch Filing Module 01880

Filestore Lever Arch Filing Module 01880

Order Code: ZT1053006XCopy

£17.49 Inc VAT (20%)


Description

Keep your files upright. Easily assembled filing modules will store and transport lever arch files and ring binders. Each lever arch module houses 6 files in individual compartments. Modules have push in tote handles for portability and will stack up to four high.

Specifications for Filestore Lever Arch Filing Module 01880
  • Pack Quantity
    1
  • Colour
    Grey
  • MFR Part No.
    446236
  • Material
    Cardboard
  • Height
    400mm
  • Type
    Lever Arch
  • Width
    580mm
  • Depth
    290mm