Hang Plan QuickFile Binder A1

Order Code: ZT1255543P

£49.99 Inc VAT (20%)


Description

Arnos Hang A Plan Quickfile Binder A1 Black Arnos Hang-A-Plan filing systems allow large amounts of plans to be well organised and easily accessed using only a minimal amount of storage space. Hang-A-Plan can save up to 80% on floor space and cuts filing times by over 75%.

Hang-A-Plan binders are the heart of the filing system. The binders have a strong super-continuous aluminium clamp which holds the plans securely and firmly together for storage on a Trolley or Wall Rack. Hang-A-Plan binders feature a 3-piece clamp design for a strong and even grip and a centred handle for better load balance and carry comfort.

Save time and money by taking the hassles out of filing. The patented QUICKFILE binder allows you to remove and replace plans up to twice as fast thanks to the alignment extension and quick release cam leavers.

See full description
Specifications for Hang Plan QuickFile Binder A1
  • Type
    Hanging Plan Files
  • Colour
    Black
  • MFR Part No.
    71828PL
  • Weight
    7kg
  • Capacity
    150 Sheets
  • Material
    Aluminium
  • Paper Size
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome