0
1
2
3
4
5
6
7

Heavy Duty W333xD390xH285mm Standard (Pack of 10) 0081801

Order Code: ZT1543303S

£72.99 Inc VAT (20%)


Description

This heavy duty Bankers Box is made from durable, double thickness corrugated board and features time saving Fastfold assembly. The box can hold ring binders, lever arch files, suspension files and Bankers Box 120mm transfer box files. The box also features reinforced handles and can be stacked up to 6 high for space saving storage. This pack contains 10 grey boxes measuring W333 x D390 x H285mm (internal).
Heavy duty storage boxes for archiving
Double thickness corrugated board
Reinforced handles
Stackable up to 6 high
Colour: Grey/White
Dimensions: W333 x D390 x H285mm (internal)
Pack of 10

See full description
Specifications for Heavy Duty W333xD390xH285mm Standard (Pack of 10) 0081801
  • MFR Part No.
    BB70981
  • Pack Quantity
    10
  • Weight
    7.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome