KF25001 Storage Bag Foolscap Pack of 50

Order Code: ZT1053019X

£39.99 Inc VAT (20%)


Description

Strong manilla archival storage bags. Complete with reinforced spine. White tape supplied for secure fastening. Large label area for ease of identification. Supplied flat packed.

Specifications for KF25001 Storage Bag Foolscap Pack of 50
  • MFR Part No.
    KF25001
  • Type
    Paper Bag
  • Height
    350mm
  • Material
    Paper
  • Colour
    Brown
  • Depth
    100mm
  • Pack Quantity
    50
  • Width
    255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome