Leitz Click and Store Suspension File Storage Box Laminated Board White 60460001

Order Code: ZT1258553P

£22.99 Inc VAT (20%)


Description

Leitz Click and Store Suspension File Storage Box Laminated Board White 60460001 Archiving and transportation box for A4 suspension files. Collapsible for space saving storage when not in use. Sturdy metal handles for easy transportation. Label holder for indexing. Made of strong, premium cardboard. Laminated surface and metal corner elements for a better and long-lasting protection. Modern and contemporary design that will look great in any office.

See full description
Specifications for Leitz Click and Store Suspension File Storage Box Laminated Board White 60460001
  • Colour
    White
  • Type
    Storage Boxes
  • Material
    Laminated Cardboard
  • MFR Part No.
    72164AC
  • Weight
    1.21kg
  • Form
    Storage Box
  • Lid Type
    Detachable Lid
  • Recycled Product
    Minimum 75% Recycled Material
  • Storage For
    Suspension Files
  • Environment Support
    90% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome