Maxigrip School Bag A4 Clear (Pack of 40) HEMSBA4

Order Code: ZT1543718S

£24.99 Inc VAT (20%)


Description

This handy Maxigrip School Bag is made from clear 125 micron low density polyethylene with a press seal Maxigrip closure to help keep contents secure. An ideal way to carry school books, stationery, accessories and even your lunch, the school bag has a cut out carry handle and is large enough to accommodate documents up to A4 in size. Ideal for classroom use, this bulk pack contains 40 clear bags measuring 307 x 355mm.
Handy school bag for books, stationery and more
Made from clear 125 micron low density polyethylene
Press seal Maxigrip closure for security
Cut out carry handle
Can accommodate A4 documents
Colour: Clear
Size: 307 x 355mm
Pack of 40

See full description
Specifications for Maxigrip School Bag A4 Clear (Pack of 40) HEMSBA4
  • MFR Part No.
    BU64085
  • Pack Quantity
    40
  • Weight
    1.1231kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome