0
1
2
3
4
5

Premium Classic Box Wood Grain (Pack of 5) 7250513

Order Code: ZT1542713S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

This environmentally friendly Fellowes premium classic storage box is made from 100% recycled board and is ideal for storing records and archiving documents. Featuring unique Presto Instant Assembly, simply push the corners together and the box is ready for use.This premium box features double ends, sides and base, for maximum stacking strength up to 6 high. These corrugated cardboard storage boxes accommodate A4 and foolscap documents, folders, ring binders and Premium transfer files and are the perfect height for racking systems. Measures W330 x D381 x H254mm. This pack contains 5 boxes.
Bankers box with Presto instant assembly pop-up system for easy set up
Heavy duty box with two glued layers of carboard to all sides
Can be stacked up to 6 boxes high
Reinforced handles with anti-tear tape between the layers of cardboard
Perfect height for racking systems
Made from 100% recycled board
Internal dimensions: W330 x D381 x H254mm
Colour: Woodgrain
Pack of 5

See full description
Specifications for Premium Classic Box Wood Grain (Pack of 5) 7250513
  • MFR Part No.
    BB57825
  • Pack Quantity
    5
  • Material
    Paper
  • Weight
    3.562kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome