0
1
2
3
4
5

Premium Presto Storage Box Blue/White (Pack of 10) 7260603

Order Code: ZT1543488S

£79.99 Inc VAT (20%)


Description

This environmentally friendly Fellowes premium storage box is made from 100% recycled board and is ideal for storing records and archiving documents. Featuring unique Presto Instant Assembly, this box sets up 16x faster than a manual box - simply push the corners together and the box is ready for use. Up to 80% stronger than a standard storage box, this premium box features double ends, sides and base, for maximum stacking strength up to 6 high. These corrugated cardboard storage boxes accommodate A4 and foolscap documents, folders, ring binders and Premium transfer files and are the perfect height for racking systems. Each tall blue box measures W330 x D381 x H298mm. This pack contains 10 boxes.
Presto instant assembly storage box
80% stronger than basic strength boxes
Double end, sides and base for stacking up to 6 high
Fits documents, folders, ring binders and transfer files
Perfect height for racking systems
Made from 100% recycled board
Internal dimensions: W330 x D381 x H298mm
Colour: Blue
Pack of 10

See full description
Specifications for Premium Presto Storage Box Blue/White (Pack of 10) 7260603
  • Pack Quantity
    12
  • Weight
    8.2kg
  • MFR Part No.
    BB729

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome