Q Connect Lever Arch Module Black

Order Code: ZT1053004X

£25.99 Inc VAT (20%)


Description

A convenient way to store your lever arch files. Each file holder has space to store up to six A4/Foolscap lever arch files. Available in black.
Internal dimensions (H x W x D): 360 x 525 x 280mm.

Files not included

Specifications for Q Connect Lever Arch Module Black
  • Depth
    190mm
  • Colour
    Black
  • MFR Part No.
    KF01594
  • Width
    190mm
  • Pack Quantity
    1
  • Height
    800mm
  • Type
    File Storage Module
  • Material
    Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome