0
1
2
3
4
5
6

R-Kive Earth Storage Box Brown (Pack of 10) 4470601

Order Code: ZT1542120S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Ideal for long term and archival storage, this environmentally friendly Fellowes Bankers Box is made from 100% recycled board. Double layers of board on the end panels and base provide additional support in, with fold back handles for comfortable carrying. Stackable up to 3 high, this standard storage box measures W375 x D325 x H260mm (internal). This pack contains 10 brown storage boxes.
100% recycled board
Ideal for long term and archival storage
Double layered board on end panels and base
Fold back handles for comfortable carrying
Stackable up to 3 high
Internal dimensions: W375 x D325 x H260mm
Colour: Brown
Pack of 10

See full description
Specifications for R-Kive Earth Storage Box Brown (Pack of 10) 4470601
  • Weight
    4.8kg
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome