Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Office Storage Solution
R-Kive System Desktop Sorter 08750
By Fellowes
18 Reviews
Order Code:
ZT1053028X
Copy
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/office-storage-solution/r-kive-system-desktop-sorter-08750/p/ZT1053028X
Add to quotation
Schedule an order and save 5%
View all Office Storage Solution
Description
Ideal for sorting literature, mail etc. Made from laminated particle board.
Colour: grey.
Specifications
Specifications for R-Kive System Desktop Sorter 08750
Width
490mm
Material
Laminated Particle Board
Colour
Grey
Pack Quantity
1
Type
Letter Trays
Height
260mm
MFR Part No.
08750
Depth
310mm